Shop All Rubber Boots
Tingley
Neoprene Plain Toe Boot (12.5 inch), PR
Mfr # MB920B
Zoro # G910137626
product price: $131.99
/pr
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Plain
- Predominant Footwear Color Red
- Color Cream, Red
- Metatarsal Guard Yes
- Style Number MB920B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB920B
- Zoro # G910137626
- UPC # 081138920279
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Boot Height | 12 1/2 in |
Details
Item | Rubber Boot |
Toe Type | Plain |
Predominant Footwear Color | Red |
Color | Cream, Red |
Metatarsal Guard | Yes |
Style Number | MB920B |
Gender | Unisex |
Oil Resisting Sole | Yes |
Upper Material | Neoprene Rubber |
Shoe Style | Mid-Calf |
Electrical Hazard Rated | Yes |
Removable Insole | Yes |
Boot Color | Red, Cream |
Footwear Shank | Yes |
Insole Material | Polyurethane |
Features | Chevron Outsole Expels Debris for Slip Resistance on Contaminated Surfaces, Dense Fabric Liner for Easy on and Off also Wicks Moisture and Condensation, Neoprene Rubber will Outwear Standard Rubber Boots in Solvents, Caustics, Hydrocarbons, Oils, Fats and Acids, Removable Polyurethane Contour Cushion Insoles for Maximum Comfort, Snugleg Design Hugs the Foot for All-Day Working Comfort |
Static Dissipative | No |
Waterproof | Yes |
Shank Material | Steel |
Standards | ASTM F1671, ASTM F3445 |
Footwear Application | Chemical/Petrochemical, Commercial Fishing, Food Processing |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Size 7, Unisex, Boot Height 12 1/2 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Heathe (1510034-12653)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- NOTRAX Entrance Mat, Black, 6 ft. W x 10 ft. L (141S0610BL)
- BOUTON Safety Glasses, Recon, Fogless360, Clear (250-32-0520)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (87251)
- TINGLEY Knee Boots, Gray, 4, Unisex, 14" H, PR (28259)
- TINGLEY Rubber Boots, Mens, PVC, Plain Toe, PR (31168)
- TINGLEY Rubber Boot, Men's, 14, Mid-Calf, Black, PR (87121)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (267220)
- Tingley Foot Protection