Shop All Rubber Boots
Tingley
Neoprene Plain Toe Boot (12.5 inch), PR
Mfr # MB916B
Zoro # G610137629
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Predominant Footwear Color Red
- Color Cream, Red
- Metatarsal Guard Yes
- Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB916B
- Zoro # G610137629
- UPC # 081138920255
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Boot Height | 16 in |
Details
Item | Rubber Boot |
Toe Type | Steel |
Predominant Footwear Color | Red |
Color | Cream, Red |
Metatarsal Guard | Yes |
Style Number | MB916B |
Upper Material | Neoprene Rubber |
Footwear Shank | Yes |
Insole Material | Polyurethane |
Footwear Application | Chemical/Petrochemical, Food Processing |
Electrical Hazard Rated | Yes |
Oil Resisting Sole | Yes |
Static Dissipative | No |
Waterproof | Yes |
Shoe Style | Knee |
Removable Insole | Yes |
Boot Color | Red, Cream |
Standards | ASTM F2413 M/I/C, ASTM F3445 |
Features | Full Length, Durable Sock Liner Feels Great and Helps to Wick Moisture, Long Lasting Chevron Outsoles Spit Our Debris and Offer Abrasion Resistance, Neoprene Rubber Provides a Soft, Flexible Upper for Optimum Pliability and Comfort, Outwears other Rubber Boots in Solvents, Caustics, Hydrocarbons, Oils, Fats and acids, Removable Cushioned Insoles Wick Moisture and Absorb Shock for Comfort, Slip Resistant per ASTM F3445 Requirements, Snugleg Design Hugs the Foot for All-Day Working Comfort |
Shank Material | Steel |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Size 5, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDGARDS Handgards Naturalfit Powder Free Large Synthetic Glove, PK400 (304362513)
- SHOWA Nitrile Impact Coated Gloves, Full Coverage, Black/Blue, XL, PR (377IPXL-09)
- ANSELL TouchNTuff 92-500, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-500)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Label OEE-16912 Response.pdf|, Landscape (OS-EM-P-710-L-10547)
- TINGLEY Knee Boots, Gray, 4, Unisex, 14" H, PR (28259)
- TINGLEY Size 11 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Black PVC Boot, Men's, Black, 11, PR (31161)
- TINGLEY Rubber Boot, Navy, Men's 10, Women's 12, PR (26226)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43251)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 130)
- Tingley Rubber Boots