Shop All Rainsuits
Tingley
Navy Rainsuit Large Navy
Mfr # S62211
Zoro # G1247255
original price:
$30.00
13% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy Blue
- Size L
- Material PVC
- Features 0.25mm Double Layered PVC; Lightweight and Affordable
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | L |
Details
Item | Navy Rainsuit Large Navy |
Color | Navy Blue |
Material | PVC |
Features | 0.25mm Double Layered PVC; Lightweight and Affordable |
Gender | Unisex |
Description
Navy Rainsuit Large Navy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- KIDDE Plug In Carbon Monoxide (900-0076-01)
- MCR SAFETY Coverall, Navy Blue, Regular, 3 XL (CCMNX3)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, For Hard Hat, Plastic (F4400)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 3XL)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, XL (V41108)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.MD)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 2XL (S63219)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, M (S63219)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- Tingley Rain Gear