Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB924B
Zoro # G3866213
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Gender Men's
- Footwear Sole Pattern Safety Loc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB924B
- Zoro # G3866213
- UPC # 081138924352
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 15 |
Footwear Width | M |
Boot Height | 12 1/2 in |
Height | 12-1/2" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 15, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Pants, Men's, M, 32/32 (10017227)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 8 (27251)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 100)
- Tingley Foot Protection