Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB924B
Zoro # G3866204
product price: $94.99
/pr
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brick Red
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB924B
- Zoro # G3866204
- UPC # 081138924345
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 14 |
Height | 12-1/2" |
Boot Height | 12 1/2 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 14, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner DeCoil Stretch Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hook (C441200)
- ILC DOVER Cartridge, CBRN, Olive, 3 PK, NIOSH (S-2016)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL417)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, L, 1 PR (2060-L (9))
- TINGLEY Tingley Profile Boots, 15"H (51154.10)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-12)
- TINGLEY Profile Knee Boots, Brown, Size 3, Mens, 15" H, PR (51154)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Pylon Metatarsal Guard Boot, M 14, PR (MB916B.14)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- DUNLOP Size 8 Men's Steel Rubber Boot, Gray (8798200)
- Tingley Rubber Boots