Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB924B
Zoro # G3866195
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brick Red
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # MB924B
- Zoro # G3866195
- UPC # 081138924338
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 13 |
Height | 12-1/2" |
Boot Height | 12 1/2 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC TRAFFIC, TRUCKS ENTERING HIGHWAY, , RUR4826 (RUR4826)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2390-4)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair (5JK51)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Size 12 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/9)
- Tingley Rubber Boots