Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB924B
Zoro # G3866177
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brick Red
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # MB924B
- Zoro # G3866177
- UPC # 081138924314
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 11 |
Height | 12-1/2" |
Boot Height | 12 1/2 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 11, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Harness D-Ring Extender, 18in, Kevlar, Blk (8366LAF)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- KASCO Kasco ZA2P3 Filter (601019)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- TINGLEY Airgo Boots, Size 9, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Rubber Boot, Men's, 3, Knee, Black, PR (43251)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21DL11)
- Tingley Rubber Boots