Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB922B
Zoro # G3866107
original price:
$95.39
4% off
new price: $90.89
/pr
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brick Red
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB922B
- Zoro # G3866107
- UPC # 081138922327
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Height | 12-1/2" |
Boot Height | 12 1/2 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1424-RD_7X5 (U4-1424-RD_7X5)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43151)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.1)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- Tingley Rubber Boots