Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB922B
Zoro # G3866082
original price:
$100.99
10% off
new price: $90.89
/pr
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brick Red
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB922B
- Zoro # G3866082
- UPC # 081138922280
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 8 |
Height | 12-1/2" |
Boot Height | 12 1/2 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Watch Out For Forklift Traffic 18in Diameter Non Slip Floor Sign (FS-FRKLIVE-18)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (406S0034BL)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, XL, Tall (HVJS206)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144 13)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- Tingley Rubber Boots