Shop All Rubber Boots
Tingley
Men's Steel Rubber Boot Brick Red
Mfr # MB922B
Zoro # G3866055
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brick Red
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB922B
- Zoro # G3866055
- UPC # 081138922259
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 5 |
Height | 12-1/2" |
Boot Height | 12 1/2 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 5, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8606700)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, L (88071)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Black PVC Boot, Men's, Black, 12, PR (31161)
- TINGLEY Black PVC SafetyToe Boot, Men's, 6, PR (31261)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43151)
- HONEYWELL SERVUS Oversock Boots, Sz 9, 14" H, Black, Stl, PR (75145C/9)
- Tingley Rubber Boots