Shop All Rain Overalls
Tingley
Magnaprene Magnaprene Overalls Size 3Xl
Mfr # O12007
Zoro # G0628820
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 3XL
- Fabric Weight 9 oz
- Material Neoprene
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O12007
- Zoro # G0628820
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 62" |
Maximum Waist Size | 58 in |
Size (Max. Waist x Inseam) | 3XL ( 58 in x 32 in ) |
Size - Body Type | Regular |
Description
Magnaprene Overalls Size 3Xl, Style Rain Bib Overall, Material Neoprene, Gender Men's, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Take-Up Straps, Fabric Weight 9 oz, Thickness 12 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarp, Drainage, Polyethylene, 3x3 Ft, Black/Silver, 1 Leak Diverter (5WTZ3)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 090)
- ANSELL Cut Resistant Glove, Knitted, Size 6, PR (11-571)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- TINGLEY Rain Bib Overall, 3XL, Green, Unisex (O22048)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, M (O24122)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, S (O22007)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- OCCUNOMIX Coverall, Black/Yellow, 2XL (SP-CVL-BY2X)
- Tingley Rain Overalls