Shop All Flame Resistant & Arc Flash Pants
Tingley
Magnaprene Flame Resistant Rain Pants, Tan, S
Mfr # P12008
Zoro # G0695436
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Style Flame Resistant Rain Pants
- Gender Unisex
- Arc Flash PPE Category 0
- Fits Waist Size 32 in to 34 in
- Material Trade Name Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # P12008
- Zoro # G0695436
- UPC # 081138800311
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 32 in to 34 in |
Size | S |
Rainwear Size | S |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Description
ANSI Class Unrated, Ankle Type Open, Arc Flash PPE Category 0, Color Tan, Fabric Weight 9 oz, Features Chemical Resistant, Wind-Resistant, High-Visibility No, Includes Lining Yes, Inseam 28 in, Flame-Resistant Rain Pants, Lining Material Nylon, Material Nylon, Material Coating Neoprene, Maximum Waist Size 34 in, Minimum Waist Size 32 in, Number of Pockets 0, Pass Through Pockets 0, Passes ASTM F6413 Flame Test ASTM D6413, Seam Style Taped, Size S, Standards ASTM D6413, Thickness 12 mil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Impact Gloves, M, Black, Polyester (488C50)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3363 (03363)
- CONDOR Tacky Mat, White, 26 x 45 In, PK4 (6GRC1)
- AZUSA SAFETY Welderbeast Buffalo Leather Mig Welding Gloves, White with Yellow Split Leather 4" Cuff, 2XL (WMIG)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.XL)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.LG)
- BULWARK Inherent Blend Fr Work Pants, Nv 7 0Z (PMW2NV 30 30)
- ARIAT FR Carpenter Pants, Men's, L, 36/30 (10017226)
- ARIAT Stretch Coltrane Straight Leg, 46" x "30 (10036687)
- Tingley Workwear and Protective Clothing