Shop All Flame Resistant & Arc Flash Pants
Tingley
Magnaprene Flame Resistant Rain Pants, Tan, M
Mfr # P12008
Zoro # G0695427
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Style Flame Resistant Rain Pants
- Arc Flash PPE Category 0
- Gender Unisex
- Fits Waist Size 36 in to 38 in
- Material Trade Name Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # P12008
- Zoro # G0695427
- UPC # 081138800328
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Fits Waist Size | 36 in to 38 in |
Size | M |
Rainwear Size | M |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Description
ANSI Class Unrated, Ankle Type Open, Arc Flash PPE Category 0, Color Tan, Fabric Weight 9 oz, Features Chemical Resistant, Wind-Resistant, High-Visibility No, Includes Lining Yes, Inseam 29 in, Flame-Resistant Rain Pants, Lining Material Nylon, Material Nylon, Material Coating Neoprene, Maximum Waist Size 38 in, Minimum Waist Size 36 in, Number of Pockets 0, Pass Through Pockets 0, Passes ASTM F6413 Flame Test ASTM D6413, Seam Style Taped, Size M, Standards ASTM D6413, Thickness 12 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, L (J23122)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.LG)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.XL)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.2X)
- TINGLEY Magnaprene Flame Resistant Rain Pants, Tan, S (P12008)
- ARIAT FR Carpenter Pants, Men's, XL, 42/30 (10017226)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- Tingley Workwear and Protective Clothing