Tingley

Magnaprene Flame Resistant Rain Pants, Tan, L


product price: $37.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • Gender Unisex
  • Fits Waist Size 40 in to 42 in
  • Material Trade Name Neoprene
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Waist Size 40 in to 42 in
Rainwear Size L
Maximum Waist Size 42 in
Minimum Waist Size 40 in

Description

ANSI Class Unrated, Ankle Type Open, Arc Flash PPE Category 0, Color Tan, Fabric Weight 9 oz, Features Chemical Resistant, Wind-Resistant, High-Visibility No, Includes Lining Yes, Inseam 30 in, Flame-Resistant Rain Pants, Lining Material Nylon, Material Nylon, Material Coating Neoprene, Maximum Waist Size 42 in, Minimum Waist Size 40 in, Number of Pockets 0, Pass Through Pockets 0, Passes ASTM F6413 Flame Test ASTM D6413, Seam Style Taped, Size L, Standards ASTM D6413, Thickness 12 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.