Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Tingley
Magnaprene Flame Resistant Rain Overall, Yellow, L
Mfr # O12007
Zoro # G0695567
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Unisex
- Arc Flash PPE Category 0
- Fits Waist Size 40 in to 42 in
- Inseam 30 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O12007
- Zoro # G0695567
- UPC # 081138706033
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Minimum Waist Size | 40 in |
Size-Body Type | Regular |
Maximum Waist Size | 42 in |
Description
Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material Neoprene, Gender Unisex, Size L, Size-Body Type Regular, Color Yellow, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Take-Up Straps, Fabric Weight 9 oz, Thickness 12 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overshoe, Size 9, Pr (51508 9)
- WERNER LADDER - FALL PROTECTION Werner Steel Carabiner, 1/2in (A100301)
- SPEAKMAN Eyesaver SEF-9200 Service Sink Eyewash Attachment (SEF-9200)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 3XL (O12007)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.XL)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, 4XL (O12007)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- CARHARTT Bib Overall, Brown, 42in x 36in, 13 oz. (101627-211 42 36)
- Tingley Workwear and Protective Clothing