Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Tingley
Magnaprene Flame Resistant Rain Overall, Yellow, 3XL
Mfr # O12007
Zoro # G0695530
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 0
- Gender Unisex
- Fits Waist Size 52 in to 54 in
- Inseam 32 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O12007
- Zoro # G0695530
- UPC # 081138706064
- Country of Origin China
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 52 in to 54 in |
Size | 3XL |
Size-Body Type | Regular |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Description
Flame-Resistant Rain Bib Overall, Style Rain Bib Overall, Material Neoprene, Gender Unisex, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Take-Up Straps, Fabric Weight 9 oz, Thickness 12 mil, Fly Closure Type Snap, Standards ASTM D6413, Insulated for Cold Conditions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Sldifier, 1 oz., Dmnd Pouch, PK100 (P00-41131)
- TENSABARRIER Magnetic Belt End, Black, Unfinished (BELTEND-D)
- CESTUS Work Gloves , Deep III Pro #3207 PR XL (3207 XL)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- TINGLEY Magnaprene Flame Resistant Rain Bib Overall, Tan, 4XL (O12008)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.LG)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 54 in. Waist (O44041)
- TINGLEY Magnaprene Flame Resistant Rain Overall, Yellow, L (O12007)
- TINGLEY Eclipse Bib Overall, Blue, Nomex(R), 46 in. Waist (O44041)
- TINGLEY Tingley® Comfort Brite® Flame Resistant High-Visibility Bib Overalls, (O53122.XL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- Tingley Workwear and Protective Clothing