Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Jacket, Yellow, L
Mfr # J12207
Zoro # G0689328
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Neoprene
- Length 31 in
- Fabric Weight 9 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J12207
- Zoro # G0689328
- UPC # 081138122031
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 44 in to 46 in |
Maximum Chest Size | 54 in |
Sleeve Length | 34 1/2 in |
Minimum Chest Size | 54 in |
Garment Length | Hip Length Rain Jacket |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Clear, Labels/Roll: Continuous (VNMCL-3254)
- MAGNA VISUAL Die Cut Letter Magnets, Red, 1-1/2", PK108 (DCA-153)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-XL)
- TINGLEY Jacket, Breathable Waterproof, S, Black (J24113)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22107)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12148)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- VIKING Viking Journeyman Hood (4112)
- Tingley Rain Jackets