Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Jacket, Yellow, 3XL
Mfr # J12207
Zoro # G0689291
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Neoprene
- Length 32 in
- Fabric Weight 9 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # J12207
- Zoro # G0689291
- UPC # 081138122062
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 56 in to 58 in |
Sleeve Length | 36 in |
Minimum Chest Size | 66 in |
Maximum Chest Size | 66 in |
Garment Length | Hip Length Rain Jacket |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 66 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- PAULSON Faceshield For HG5-H, Clr, Propionate, 15" (IM12-P6F)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, Small, Maroon (JKC9022MR)
- PORTWEST Iona Enhanced Coverall, L (F128)
- TINGLEY Jacket, Breathable Waterproof, L, Black (J24113)
- TINGLEY Raincoat, PVC, Clear, L, 48" (C61210)
- TINGLEY Rain Jacket, 2XL, Blue, Polyurethane, Mens (J22201)
- TINGLEY Durascrim 48 in. Coat, 4X (C56207)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, M (J7819-M)
- Tingley Rain Gear