Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Jacket, Tan, XL
Mfr # J12148
Zoro # G0689398
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Length 32 in
- Fabric Weight 9 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J12148
- Zoro # G0689398
- UPC # 081138121447
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 32 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 58 in |
Sleeve Length | 35 1/2 in |
Minimum Chest Size | 58 in |
Garment Length | Hip Length Rain Jacket |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 32 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Chin Protector, Clear, Polycarbonate (10149029)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC3KV-02-S)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, S (J12148)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, 5XL (J12148)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, L (J12148)
- TINGLEY Jacket, Yellow, M (J32007)
- TINGLEY Tingley Iron Eagle Jacket With Attached Hood (J22161.LG)
- TINGLEY Rain Jacket, L, Grn, Unisex, 0.25mm Thick (J22258)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- Tingley Rain Jackets