Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Coat, Tan, XL
Mfr # C12168
Zoro # G0689468
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Length 60 in
- Fabric Weight 9 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C12168
- Zoro # G0689468
- UPC # 081138121645
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 60 in |
Fits Chest Size | 48 in to 50 in |
Minimum Chest Size | 58 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 58 in |
Garment Length | Shin Length Rain Coat |
Description
Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 60 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 14 to 15 In., PR (G99CRBERXLMA)
- HONEYWELL NORTH Cradle Suspension Head Harness (770092)
- DYMO Label for VHS Top, 150/Roll, White, White, Black (30326)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- TINGLEY Eagle Rain Jacket, Yellow, 2XL (J21207)
- TINGLEY Jacket, Breathable Waterproof, L, Black (J24113)
- TINGLEY Safetyflex Chemical Splash Jacket, PVC, Green, XL (J41008)
- TINGLEY Rain Jacket, L, Grn, Unisex, 0.25mm Thick (J22258)
- Tingley Workwear and Protective Clothing