Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Coat, Tan, M
Mfr # C12168
Zoro # G0689486
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Length 60 in
- Fabric Weight 9 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C12168
- Zoro # G0689486
- UPC # 081138121621
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 60 in |
Fits Chest Size | 40 in to 42 in |
Sleeve Length | 33 1/2 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 50 in |
Garment Length | Shin Length Rain Coat |
Description
Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size M, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 60 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 50 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, L (FRS160-DNY LRG REG)
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2, Color: Red (65560)
- THE PLASTICS GROUP Garage BOSS Press 'N Pour 5 Gallon Gas Can, GB351 (GB351)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- TINGLEY Safetyflex Rain Hood, Green, Snaps, Polyester/PVC (H41108)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12148)
- TINGLEY Tingley Rainhat (H53237)
- MCR SAFETY Schooner Ii .35Mm Pvc Poly Poncho Ye (2000)
- Tingley Rain Gear