Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Coat, Tan, L
Mfr # C12168
Zoro # G0689477
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Length 60 in
- Fabric Weight 9 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # C12168
- Zoro # G0689477
- UPC # 081138121638
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 60 in |
Fits Chest Size | 44 in to 46 in |
Minimum Chest Size | 54 in |
Maximum Chest Size | 54 in |
Sleeve Length | 34 1/2 in |
Garment Length | Shin Length Rain Coat |
Description
Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 60 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK3 (A1106KAS3BLU)
- DENIOS Drum Transport and Containment Dolly (K17-3212)
- PYRAMEX Ridgeline Full Brim Four Point Ratchet Hard Hat (HP54110)
- CONDOR Gate Valve Lockout, Red, Polypropylene (437R43)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, L (J41108)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12148)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22107)
- 2W INTERNATIONAL Vinyl Poncho, Red (7010-VP RD)
- Tingley Rain Gear