Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Coat, Tan, 4XL
Mfr # C12168
Zoro # G0689431
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Neoprene
- Length 60 in
- Fabric Weight 9 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C12168
- Zoro # G0689431
- UPC # 081138121676
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 60 in |
Fits Chest Size | 60 in to 62 in |
Maximum Chest Size | 70 in |
Minimum Chest Size | 70 in |
Sleeve Length | 38 1/2 in |
Garment Length | Shin Length Rain Coat |
Description
Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 60 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 70 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- RADIANS Ear Plugs, 1 PR (JP3265ID)
- CONDOR Disposable Lab Coat, XL, Red, PK30 (32KF80)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (NSK24-11-V)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, XL (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 2XL (C12168)
- TINGLEY Rain Jacket, L, Grn, Unisex, 0.25mm Thick (J22258)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22107)
- TINGLEY Raincoat, PVC, Clear, 2XL, 48" (C61210)
- VIKING Torrent Jacket, Navy, XXL (828N-XXL)
- Tingley Workwear and Protective Clothing