Shop All Rain Jackets
Tingley
Magnaprene Flame Resistant Rain Coat, Tan, 2XL
Mfr # C12168
Zoro # G0689459
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive Drab
- Material Neoprene
- Length 60 in
- Fabric Weight 9 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C12168
- Zoro # G0689459
- UPC # 081138121652
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 60 in |
Fits Chest Size | 52 in to 54 in |
Maximum Chest Size | 62 in |
Sleeve Length | 36 1/2 in |
Minimum Chest Size | 62 in |
Garment Length | Shin Length Rain Coat |
Description
Flame Resistant Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Olive Drab, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Neoprene, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 60 in, Length Type Calf, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 62 in, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Desktop Label Printer Kit, 4" Tape W (QL1110NWB)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113117)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 3XL (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, M (C12168)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12168)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- TINGLEY Weather-Tuff® Jacket, Size Men's Large, Storm Fly Front, Attached Hood, Yellow (J33117.LG)
- Tingley Rain Gear