Shop All Rubber Boots
Tingley
Knee Boots, Gray, 15, Unisex, 17" H, PR
Mfr # 28259
Zoro # G5722423
product price: $78.19
/pr
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Safety Loc
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 28259
- Zoro # G5722423
- UPC # 081138036406
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 15 |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 15 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Safety Loc, Insulated Yes, Size 15, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, XL (10027912)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 3XL (3056 3XL)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, M (92-675)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 090)
- TINGLEY Size 6 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Knee Boots, Gray, 8, Unisex, 15" H, PR (28259)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.1)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (87151)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 5 (XAN3P/9180AP531-05)
- Tingley Foot Protection