Shop All Rubber Boots
Tingley
Knee Boots, Gray, 12, Unisex, 16" H, PR
Mfr # 28259
Zoro # G5722493
product price: $78.19
/pr
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Safety Loc
- Toe Type Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 28259
- Zoro # G5722493
- UPC # 081138036376
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Safety Loc, Insulated Yes, Size 12, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size XL (10) (99-1-9675-10)
- ZORO SELECT Label Printer Ribbon, 4-1/32" W, 1476 ft. L, Black (35YP35)
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZT2-1219)
- TINGLEY Knee Boots, Gray, 9, Unisex, 15" H, PR (28259)
- TINGLEY Knee Boots, Gray, 8, Unisex, 15" H, PR (28259)
- TINGLEY Knee Boots, Gray, 7, Unisex, 15" H, PR (28259)
- TINGLEY Tingley 82330 HazProof Steel Toe Boots, OrangeCream, Sure Grip Outsole, Size 13 (82330.13)
- TINGLEY Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 11 (82330.11)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 10 (PAN3P/1053AZ517-10)
- Tingley Foot Protection