Tingley

Job Sight Work Shirt, Size XL, Hi-Vis Green/Yellow


product price: $47.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Closure Type Button Down
  • Size XL
  • Color Green/Yellow
  • Material Polyester
  • Fits Chest Size 48 in to 50 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Chest Size 48 in to 50 in
Length 35 1/2 in
Reflective Stripe Width 2 in
Minimum Chest Size 53 in

Description

Work Shirt, Gender Men's, ANSI Class 2, Shirt Style Sportsman Shirt, Material Polyester, Number of Outside Pockets 3, Front Closure Type Button, Collar Style Fold-Up, Color Green/Yellow, Size XL, Fabric Weight 2.6 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.