Shop All Traffic Safety Vests and Apparel
Tingley
Job Sight Visibility Vest, Orange
Mfr # V73859
Zoro # G0629828
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange/Red
- Material 100% Polyester
- Standards ANSI/ISEA 107-2015 Type R Class 2
- Features Two-Tone 2" Silver Reflective Tape With Fluorescent Yellow-Green Backing Reflects Light for 360 Degrees High Visibility Night Time Conspicuity; Zipper Closure; 2 Mic Tabs; 5 Exterior Pockets, 3 Interior Pockets; Lightweight, Breathable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # V73859
- Zoro # G0629828
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Details
Item | Visibility Vest |
Color | Fluorescent Orange/Red |
Material | 100% Polyester |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Features | Two-Tone 2" Silver Reflective Tape With Fluorescent Yellow-Green Backing Reflects Light for 360 Degrees High Visibility Night Time Conspicuity; Zipper Closure; 2 Mic Tabs; 5 Exterior Pockets, 3 Interior Pockets; Lightweight, Breathable |
Description
Visibility Vest
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261CR-L)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BERNE Performance Long Sleeve Pocket Tee, 3XL (BSM39)
- ACTION CHEMICAL Disp. Lab Coat, XL, Polypropylene, Wht, PK30 (M1710-XL)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size L, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size 2XL, Men's (V26022)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XS (61627)
- KISHIGO Large Class 2 Breakaway High Visibility Vest, Lime (1174-L)
- Tingley Workwear and Protective Clothing