Shop All Break Away Vests
Tingley
Job Sight„¢ Type R Class 2 Hi Visibility Safety Vest, 5 Point Breakaway, Polyester Mesh, XXS-XS
Mfr # V70522.XXS-XS
Zoro # G504901817
Sold in multiples of 9 for $179.01
$179.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # V70522.XXS-XS
- Zoro # G504901817
- UPC # 81138039308
- Country of Origin China
- Category Break Away Vests
Description
Class 2 high visibility safety vest. 5 point breakaway. Lightweight, affordable, features breathable polyester material and 2" silver reflective tape. features: ansi/isea 107 type r class 2 compliant vest polyester mesh 2" silver reflective tape hook & loop closure breakaway hook & loop at shoulders, sides, and front 2 interior pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- QUAKEHOLD! Refrigerator/Freezer Door Lock, Silver (RSRDL1)
- LYLE Aluminum Lead Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0719-NA_10X7)
- BRADY Pipe Marker, Low Pressure Steam, PK5, 7179-4-PK (7179-4-PK)
- GSS SAFETY Standard Class 2 Five Point Breakaway (1802-MD)
- GSS SAFETY Standard Class 2 Expandable Breakaway (1803-M/XL)
- ERB SAFETY Safety Vest, Break Away, Mesh, Class 2, S320, Hi-Viz Lime, XL (61102)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD7)
- MCR SAFETY Garments, Class 2, Tear-Away, Economy Vest, Lime X3 (VBCL2MLX3)
- ERB SAFETY Safety Vest, Break-Away, Tricot, Non ANSI, S725, Hi-Viz Pink, MD (62228)
- DEWALT DeWalt® DSV421-S/L ANSI Class 2 Adjustable Breakaway Vest S/L (DSV421-S/L)
- Tingley Break Away Vests