Job Sight Polyester Yellow HighVisibility Vest, M
Mfr # V70642.S-M
Zoro # G207462356
Key Features
- Size Small/Medium
- Color Hi-Viz Yellow
- Material Polyester/Mesh
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V70642.S-M
- Zoro # G207462356
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | Small/Medium |
Details
Item | Reflective Clothing |
Color | Hi-Viz Yellow |
Material | Polyester/Mesh |
Description
Tingley's Job Sight high visibility apparel makes ANSI 107 compliance easy These ANSIISEA 107 Compliant Class 2 Vests feature a 100 Polyester Mesh 315 oz material that meets the ANSIISEA 107 minimum background requirement for Class 2 garments of 050m 775 in Style S70632 also features highquality 2 Silver Reflective Tape, a silver glass bead, level 2 compliant strips, stitched to the garment The reflective tape layout meets the ANSIISEA 107 minimum requirement for Class 2 garments of 13m 201 in These vests are lime yellow with orange detail, come with a zipper closure, and 4 Interior Pockets, a 70 x 85 Interior lower left pocket, a 70 x 85 Interior upper left pocket, a 55 x 60 bottom layer pocket, and a 55 x 50 top layer pen pocket
- •Makes ANSI 107 level 2 compliance easy
- •100% Polyester Mesh (3.15 oz.) material
- •High-quality 2" Silver Reflective Tape
- •Reflective tape layout meets the ANSI/ISEA 107 minimum requirement for Class 2
- •Features zipper closure, and 4 interior pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92754BPL)
- CAT WORKWEAR Trademark Short Sleeve Tee, Black (W05324-016)
- ACCUFORM OSHA NOTICE SAFETY LABEL FOOD OR LHSK886XVE (LHSK886XVE)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MP-F55-010)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, XL (V70529.L-XL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.L-XL)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, 3X (V70522.2X-3X)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- TINGLEY Job Sight Polyester Orange HighVisibility Vest, XL (V70639.L-XL)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, XL (RVCL2MLZ-XL)
- Tingley High Visibility Vests