Tingley

Job Sight Polo Shirt, Size L, Hi-Vis Green/Yellow


product price: $22.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Pullover
  • Color Green/Yellow
  • Material Polyester
  • Fits Chest Size 44 in to 46 in
  • Fabric Weight 4.3 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 44 in to 46 in
Length 30 in
Maximum Chest Size 46 in
Minimum Chest Size 44 in
Reflective Stripe Width 2 in

Description

Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style Knit, Color Green/Yellow, Size L, Fabric Weight 4.3 oz, Standards ANSI/ISEA 107 Type R Class 2, Sleeve Type Short, Maximum Chest Size 46 in, ANSI Type R, Features Comfort, Lightweight, Breathable, Length 30 in, Minimum Chest Size 44 in, Pocket Locations Left Chest, Left Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.