Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Polo Shirt, Size 4XL, Hi-Vis Green/Yellow
Mfr # S74022
Zoro # G5477276
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Green/Yellow
- Material Polyester
- Fits Chest Size 60 in to 62 in
- Fabric Weight 4.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S74022
- Zoro # G5477276
- UPC # 081138003125
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 34 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Description
Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style Knit, Color Green/Yellow, Size 4XL, Fabric Weight 4.3 oz, Standards ANSI/ISEA 107 Type R Class 2, Sleeve Type Short, Maximum Chest Size 62 in, ANSI Type R, Features Comfort, Lightweight, Breathable, Length 34 in, Minimum Chest Size 60 in, Pocket Locations Left Chest, Left Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161576)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B250M)
- MAGID Large KevlarPBI Blend Heat Resistant Gloves (KB1323WL)
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Orange, 4XL (S75029)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight„¢ Class 2 Black Front Pullover Hi Visibility T-Shirt, Lime, Polyester, XL (S75122.XL)
- TINGLEY Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107 (S78322)
- TINGLEY High Visibility Sweatshirt, XL, Polyester (S78122C)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Medium, Lime, Class 3 (TB115C-3 M)
- Tingley High Visibility Shirts & Sweatshirts