Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Polo Shirt, Size 3XL, Hi-Vis Green/Yellow
Mfr # S74022
Zoro # G5477285
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Green/Yellow
- Material Polyester
- Fabric Weight 4.3 oz
- Fits Chest Size 56 in to 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S74022
- Zoro # G5477285
- UPC # 081138003118
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 33 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Description
Polo Shirt, Gender Men's, ANSI Class 2, Shirt Style Polo, Material Polyester, Number of Outside Pockets 2, Front Closure Type Buttons, Collar Style Knit, Color Green/Yellow, Size 3XL, Fabric Weight 4.3 oz, Standards ANSI/ISEA 107 Type R Class 2, Sleeve Type Short, Maximum Chest Size 58 in, ANSI Type R, Features Comfort, Lightweight, Breathable, Length 33 in, Minimum Chest Size 56 in, Pocket Locations Left Chest, Left Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-5X (10160-01-2-YEL-5X)
- STI Intumescent Firestop Sealant - Red (LCI329)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- TILLMAN Br Select Wk Glv-Cd, PR (1500Y)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL (S75022)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- TINGLEY Job Sight Polo Shirt, Size L, Hi-Vis Green/Yellow (S74022)
- RADIANS Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo (ST12-2PGS-XL)
- Tingley High Visibility Clothing