Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hooded Sweatshirt, 4XL, Polyester, ANSI 107
Mfr # S78322
Zoro # G1803947
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Green
- Features Fluorescent Background Material for Excellent Daytime Visibility
- Standards ANSI, ISEA
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S78322
- Zoro # G1803947
- UPC # 081138000087
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Length | 33 in |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 39 1/2 in |
Maximum Chest Size | 66 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 1, Gender Unisex, Material Polyester, Front Closure Type Pullover, Color Black/Green, Fabric Weight 8.4 oz, Size 4XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 66 in, Cuff Style Elastic, Hood Features Drawstring Closure, Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N10R110000)
- PYRAMEX Safety Glasses, Trifecta Steel, Mesh (SB74WMD)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- CORTINA SAFETY PRODUCTS Deluxe Roadside Emergency Kit with Warning Triangle, 79-Piece, Carrying Case (95-07-57)
- TINGLEY High Visibility Sweatshirt, XL, Polyester (S78122C)
- TINGLEY Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 2XL (S78022)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL (S75022)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- TINGLEY Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight„¢ Class 2 Black Front Pullover Hi Visibility T-Shirt, Lime, Polyester, XL (S75122.XL)
- CARHARTT High Visibility Zip Up Sweatshirt, 4XL (104988-BOG4XLREG)
- Tingley High Visibility Clothing