Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107
Mfr # S78322
Zoro # G1803956
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Green
- Features Fluorescent Background Material for Excellent Daytime Visibility
- Standards ANSI, ISEA
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S78322
- Zoro # G1803956
- UPC # 081138000070
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Length | 32 in |
Sleeve Length | 38 1/2 in |
Fits Chest Size | 56 in to 58 in |
Maximum Chest Size | 62 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 1, Gender Unisex, Material Polyester, Front Closure Type Pullover, Color Black/Green, Fabric Weight 8.4 oz, Size 3XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 62 in, Cuff Style Elastic, Hood Features Drawstring Closure, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F L-Tall (22020NT)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Medium Gold (0021)
- MAJESTIC Majestic Cowhide Driver's Gloves (1510/12)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, S (S78122)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, XL (S75022)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- OCCUNOMIX T-Shirt, Mens, XL, Orange (LUX-SSETP2B-OXL)
- Tingley High Visibility Clothing