Shop All High Visibility Vests
Tingley
Job Sight HighVisibility Yellow Breakway Mesh Vest, 3X
Mfr # V70522.2X-3X
Zoro # G007462372
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Yellow
- Material Polyester/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V70522.2X-3X
- Zoro # G007462372
- Country of Origin Mexico
- Category High Visibility Vests
Details
Item | Reflective Clothing |
Color | Hi-Viz Yellow |
Material | Polyester/Mesh |
Description
This Tingley Job SightV70522 high visibility vest provides increased visibility for your protection when working in lowlit environments Made from breathable, comfortable polyester mesh, this 5 point breakaway vest features a 2 reflective stripe for added visibility and 2 interior pockets for convenience This vest also features a hook and loop closure and is ANSIISEA 107 class 2 compliant
- •High Vis, green/yellow vest provides increased visibility
- •Constructed from breathable polyester mesh
- •5 point breakaway design for easy on/off wear
- •2 interior pockets for convenience
- •2" reflective stripe for added visibility
- •ANSI/ISEA 107 class 2 compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Flame Resistant Sleeve, Green, Cotton (GS 871-18 A)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 4XL (V1080360U-4XL)
- MECHANIX WEAR Mechanics Gloves, M, Black/Yellow, Spandex (CG40-75-009)
- STRANCO Die-Cut Reflective Letter Label, P, 6In H (DWR-6-P-EA)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, 3X (V73859.2X-3X)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.L-XL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.2X-3X)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, XL (V70529.L-XL)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Blue/Large) (1287-BZ-RD-LG)
- Tingley Workwear and Protective Clothing