Job Sight HighVisibility OrangeYellow TwoTone Vest, M
Mfr # V73859.S-M
Zoro # G207462387
Key Features
- Color Hi-Viz Orange
- Material Polyester/Mesh
Product Information
- Brand Tingley
- MFR # V73859.S-M
- Zoro # G207462387
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester/Mesh |
Description
Tingley's Job Sight high visibility apparel makes ANSI 107 compliance easy These ANSIISEA 107 Compliant Class 2 Vests feature a 100 Polyester Mesh 315 oz material that meets the ANSIISEA 107 minimum background requirement for Class 2 garments of 050m 775 in Style V73859 also features highquality 2 Silver Reflective Tape, a silver glass bead, level 2 compliant strips, stitched to the garment The reflective tape layout meets the ANSIISEA 107 minimum requirement for Class 2 garments of 13m 201 in These vests are orange with lime yellow detail, come with a zipper closure, 2 mic tabs 3 interior pockets, and 5 exterior pockets
- •Makes ANSI 107 level 2 compliance easy
- •100% Polyester Mesh (3.15 oz.) material
- •High-quality 2" Silver Reflective Tape
- •Reflective tape layout meets the ANSI/ISEA 107 minimum requirement for Class 2
- •Features zipper closure and 4 interior pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Work Shirt L/S, XL (F125)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLC-05-XL)
- STRANCO Inspection Label, ENG, Maintenance, PK350, Width: 1 1/2 in (TC-21016)
- OCCUNOMIX 3XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y3X)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, 3X (V73859.2X-3X)
- TINGLEY Job Sight Polyester Orange HighVisibility Vest, XL (V70639.L-XL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.2X-3X)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, 3X (V70522.2X-3X)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 3XL (SV702FO (3XL))
- Tingley High Visibility Vests