Job Sight HighVisibility OrangeYellow TwoTone Vest, 3X
Mfr # V73859.2X-3X
Zoro # G407462361
Key Features
- Color Hi-Viz Orange
- Material Polyester/Mesh
Product Information
- Brand Tingley
- MFR # V73859.2X-3X
- Zoro # G407462361
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X/3X |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester/Mesh |
Description
Tingley's Job Sight high visibility apparel makes ANSI 107 compliance easy These ANSIISEA 107 Compliant Class 2 Vests feature a 100 Polyester Mesh 315 oz material that meets the ANSIISEA 107 minimum background requirement for Class 2 garments of 050m 775 in Style V73859 also features highquality 2 Silver Reflective Tape, a silver glass bead, level 2 compliant strips, stitched to the garment The reflective tape layout meets the ANSIISEA 107 minimum requirement for Class 2 garments of 13m 201 in These vests are orange with lime yellow detail, come with a zipper closure, 2 mic tabs 3 interior pockets, and 5 exterior pockets
- •Makes ANSI 107 level 2 compliance easy
- •100% Polyester Mesh (3.15 oz.) material
- •High-quality 2" Silver Reflective Tape
- •Reflective tape layout meets the ANSI/ISEA 107 minimum requirement for Class 2
- •Features zipper closure and 4 interior pockets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (17954)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB192615214)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 24VAC/DC (DL1BDB3)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, M (V73859.S-M)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, M (V70632.S-M)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, XL (V70529.L-XL)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.2X-3X)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, XL (V70522.L-XL)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- Tingley High Visibility Clothing