Shop All High Visibility Vests
Tingley
Job Sight HighVisibility Orange Breakway Mesh Vest, XL
Mfr # V70529.L-XL
Zoro # G707462382
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Orange
- Material Polyester/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V70529.L-XL
- Zoro # G707462382
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L/XL |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester/Mesh |
Description
This Tingley Job SightV70529 high visibility vest provides increased visibility for your protection when working in lowlit environments Made from breathable, comfortable polyester mesh, this 5 point breakway vest features a 2 reflective stripe for added visibility and 2 interior pockets for convenience This vest also features a hook and loop closure and is ANSIISEA 107 class 2 compliant
- •High Vis, orange/red vest provides increased visibility
- •Constructed from breathable polyester mesh
- •5 point breakaway design for easy on/off wear
- •2 interior pockets for convenience
- •2" reflective stripe for added visibility
- •ANSI/ISEA 107 class 2 compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Ovalone Inox – Stainless Steel Twist Lock Ansi (512LJ0PPPK)
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, Plastic, Grommet Material: No Grommet (TDK502VPE)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- TINGLEY Job Sight HighVisibility Orange Breakway Mesh Vest, M (V70529.S-M)
- TINGLEY Job Sight ANSI Level 2 Lime Yellow HighVisibility Vest, M (V70632.S-M)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, 3X (V70522.2X-3X)
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.L-XL)
- TINGLEY Job Sight Polyester Orange HighVisibility Vest, XL (V70639.L-XL)
- TINGLEY Job Sight HighVisibility OrangeYellow TwoTone Vest, XL (V73859.L-XL)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, L/XL, Type R, Class 2, Orange (24135)
- Tingley Workwear and Protective Clothing