Job Sight HighVisibility Bomber Jacket
Mfr # J26002.XL
Zoro # G607469542
Key Features
- Material Polyester
- Size XL
- Standards Class 3
- Color Hi-Viz Yellow
- Product Type Jackets
Product Information
- Brand Tingley
- MFR # J26002.XL
- Zoro # G607469542
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Details
Item | Reflective Clothing |
Material | Polyester |
Standards | Class 3 |
Color | Hi-Viz Yellow |
Product Type | Jackets |
Stripe Color | Retro Reflective Silver |
Liner Material | Polyester |
Closure | Zipper |
Description
This Class 3 Bomber Jacket from Tingley Rubber provides warmth, comfort, and safety in a durable, affordable high visibility jacket The Tingley J26002 is an ANSIISEA 107 Class 3 compliant, 100 waterproof jacket with 2 silver reflective tape that reflects light for 360 nighttime conspicuity The fluorescent yellowgreen background material makes for excellent daytime visibility Insulated with a fleece body lining and polyester quilted sleeve lining, the J26002 comes with a zipperstorm fly front and elastic waist and sleeve cuffs 5 Exterior and 3 Interior Pockets add convenience, and the underarm vents with waterproof zippers add comfort Finally, these quality jackets feature a black front that helps conceal dirt and a rollaway hood for added convenience
- •Provides warmth, comfort, and safety in a durable, affordable high visibility jacket
- •ANSI/ISEA 107 Class 3 compliant, 100% waterproof
- •2" silver reflective tape that reflects light for 360? nighttime conspicuity
- •Fluorescent yellow-green background material makes for excellent daytime visibility
- •Insulated with a fleece body lining and polyester quilted sleeve lining for warmth and comfort
- •Zipper/storm fly front and elastic waist and sleeve cuffs to seal out wind and rain
- •5 Exterior, 3 Interior Pockets and roll-a-way hood add convenience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Lens Cleaning Towelettes, 100DP, 100PK (M100D)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-108)
- KINCO Kinco KincoPro Grain Buffalo & Synthetic Hybrid (104-L)
- JUSTRITE Replacement Carbon Cartridge, PK2 (28223)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL (J24129)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, S (J44122)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.XL)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, 2XL (LUX-TJBJ-Y2X)
- Tingley High Visibility Clothing