Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hi-Vis T-Shirt, Short Sleeve, Orange, M
Mfr # S75029
Zoro # G9175765
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester
- Color Orange
- Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S75029
- Zoro # G9175765
- UPC # 081138750326
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 28 1/2 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Reflective Stripe Width | 2 in |
Details
Item | High Visibility T-Shirt |
Material | Polyester |
Color | Orange |
Features | Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 1 |
ANSI Class | 2 |
ANSI Type | R |
Pocket Locations | Left Chest |
Reflective Stripe Main Color | Silver |
Series | S75029 |
Moisture-Wicking | Yes |
Front Closure Type | None |
Tag-less | No |
Reflective Tape Type | Glass Bead |
Sleeve Type | Short |
Fabric Weight | 4.18 oz |
Shirt Style | T-Shirt |
Description
High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Orange, Size M, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 42 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 28 1/2 in, Minimum Chest Size 40 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Dia. 1-1/2 In. (G51H15LNW50N)
- KRAFT TOOL Flexible Gunite Spiked Shoes (HC177)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, L, PR (G-EHVIP-04-L)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- TINGLEY Job Sight Polo Shirt, Size L, Hi-Vis Green/Yellow (S74022)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 3XL (S78122)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz. (LUX-SWTHZBK-O3X)
- Tingley High Visibility Clothing