Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL
Mfr # S75022
Zoro # G9175747
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green/Yellow
- Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
- Standards ANSI/ISEA 107
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S75022
- Zoro # G9175747
- UPC # 081138750289
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 34 1/2 in |
Maximum Chest Size | 68 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 64 in |
Details
Item | High Visibility T-Shirt |
Material | Polyester |
Color | Green/Yellow |
Features | Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 1 |
ANSI Class | 2 |
ANSI Type | R |
Tag-less | No |
Reflective Tape Type | Glass Bead |
Reflective Stripe Main Color | Silver |
Moisture-Wicking | Yes |
Shirt Style | T-Shirt |
Fabric Weight | 4.18 oz |
Pocket Locations | Left Chest |
Front Closure Type | None |
Sleeve Type | Short |
Series | S75022 |
Description
High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size 5XL, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 68 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 34 1/2 in, Minimum Chest Size 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, XL (61945)
- MASTER LOCK Master Lock Safety Series A1107R American Lock Aluminum Padlock, (A1107RED)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- TINGLEY Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 2XL (S78022)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Orange, 4XL (S75029)
- TINGLEY Job Sight Hooded Sweatshirt, XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107 (S78322)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- Tingley Workwear and Protective Clothing