Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL
Mfr # S75022
Zoro # G9175731
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green/Yellow
- Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
- Standards ANSI/ISEA 107
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S75022
- Zoro # G9175731
- UPC # 081138750272
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Length | 33 1/2 in |
Fits Chest Size | 60 in to 62 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Details
Item | High Visibility T-Shirt |
Material | Polyester |
Color | Green/Yellow |
Features | Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable |
Standards | ANSI/ISEA 107 |
Number of Outside Pockets | 1 |
ANSI Class | 2 |
Tag-less | No |
Reflective Tape Type | Glass Bead |
Moisture-Wicking | Yes |
Front Closure Type | None |
ANSI Type | R |
Shirt Style | T-Shirt |
Sleeve Type | Short |
Reflective Stripe Main Color | Silver |
Pocket Locations | Left Chest |
Fabric Weight | 4.18 oz |
Series | S75022 |
Description
High Visibility T-Shirt, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size 4XL, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Short, Maximum Chest Size 62 in, ANSI Type R, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 33 1/2 in, Minimum Chest Size 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Black, 1-3/4"H (7053)
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-M PR (RWG705M)
- WRAP-IT Cable Labels - Regular (36-Pack) Multi-Color - Hook and Loop Write On Labels for Cords and Wire (A436-CL-V-MC)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-XXL)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, XL (S75022)
- TINGLEY Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 2XL (S78022)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL (S75022)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- TINGLEY Job Sight Polo Shirt, Size L, Hi-Vis Green/Yellow (S74022)
- TINGLEY Job Sight Work Shirt, Size XL, Hi-Vis Green/Yellow (S76022)
- AZUSA SAFETY Hi-Visibility ANSI Yellow/Black Mesh T-Shirt w/2" Reflective Tape & Front Pocket, XL (SSTLB)
- Tingley Workwear and Protective Clothing