Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, L
Mfr # S75522
Zoro # G9175853
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green/Yellow
- Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable
- Standards ANSI/ISEA 107
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # S75522
- Zoro # G9175853
- UPC # 081138755239
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 29 1/2 in |
Fits Chest Size | 44 in to 46 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 in |
Description
High Visibility T-Shirt, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type None, Color Green/Yellow, Size L, Fabric Weight 4.18 oz, Reflective Tape Type Glass Bead, Standards ANSI/ISEA 107, Sleeve Type Long, Maximum Chest Size 46 in, ANSI Type R, Cuff Style Elastic, Features Birds Eye Polyester Moisture Management Fabric Wicks Perspiration Away From the Body to Help Keep You Cooler and More Comfortable, Length 29 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE H BOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9.5D)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-M)
- RADIANS RADIANS HEARING BAND NRR 23 (RB1150)
- 3M Cable Vertical Safety System, 310 lb Weight Capacity, Silver (6119040)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- TINGLEY Job Sight Work Shirt, Size XL, Hi-Vis Green/Yellow (S76022)
- TINGLEY Job Sight Polo Shirt, Size L, Hi-Vis Green/Yellow (S74022)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, XL (S75022)
- TINGLEY Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 2XL (S78022)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 3XL (127-22006)
- Tingley Workwear and Protective Clothing