Tingley

Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, S


product price: $49.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyester
  • Color Black/Green
  • Features Fluorescent Background Material for Excellent Daytime Visibility
  • Standards ANSI, ISEA
  • Number of Outside Pockets 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Fits Chest Size 36 in to 38 in
Sleeve Length 34 in
Length 28 in
Maximum Chest Size 42 in

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 8.4 oz, Size S, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Reflective Tape Type Glass Bead, Standards ANSI, ISEA, Maximum Chest Size 42 in, Cuff Style Elastic, Hood Features Zip-Up, Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.