Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 4XL
Mfr # S78122
Zoro # G4865725
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Green
- Features Fluorescent Background Material for Excellent Daytime Visibility
- Standards ANSI, ISEA
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S78122
- Zoro # G4865725
- UPC # 081138781177
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Sleeve Length | 39 1/2 in |
Length | 33 in |
Maximum Chest Size | 66 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 8.4 oz, Size 4XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Reflective Tape Type Glass Bead, Standards ANSI, ISEA, Maximum Chest Size 66 in, Cuff Style Elastic, Hood Features Zip-Up, Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 8, W, Black, Composite, PR (RB4039)
- TRU-SPEC Flame Resistant Cargo Pants, 43" to 45" (1441)
- WAVIAN 1.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238-5)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- TINGLEY High Visibility Sweatshirt, S, Polyester (S78122C)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL (S75022)
- TINGLEY Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 2XL (S78022)
- TINGLEY Job Sight Hooded Sweatshirt, 3XL, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- TINGLEY Job Sight Polo Shirt, Size 4XL, Hi-Vis Green/Yellow (S74022)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 LG (127-22003)
- Tingley High Visibility Shirts & Sweatshirts