Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 3XL
Mfr # S78122
Zoro # G4865673
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Green
- Features Fluorescent Background Material for Excellent Daytime Visibility
- Standards ANSI, ISEA
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S78122
- Zoro # G4865673
- UPC # 081138781160
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Sleeve Length | 38 1/2 in |
Fits Chest Size | 56 in to 58 in |
Length | 32 in |
Maximum Chest Size | 62 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 8.4 oz, Size 3XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood Yes, Reflective Tape Type Glass Bead, Standards ANSI, ISEA, Maximum Chest Size 62 in, Cuff Style Elastic, Hood Features Zip-Up, Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 (81733)
- WELLS LAMONT Saddltn Cwhd Wntr Glv Xl (3223XL)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0265-X)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 12 (PAN3P/2080AZ532-12)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, XL (S75022)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- TINGLEY Job Sight Work Shirt, Size XL, Hi-Vis Green/Yellow (S76022)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- TINGLEY Job Sight Polo Shirt, Size L, Hi-Vis Green/Yellow (S74022)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, S (V1051260U-S)
- Tingley High Visibility Shirts & Sweatshirts