Shop All High Visibility Shirts & Sweatshirts
Tingley
Job Sight Hi-Vis Crew Sweatshirt, Cl. 3, Lime, XL
Mfr # S78022
Zoro # G4865551
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester
- Color Fluorescent Yellow/Green
- Features 2" Silver Reflective Tape Reflects Light For 360 Degrees Night Time Conspicuity; Crew Neck; 1 Black Pouch Pocket
- Standards ANSI/ISEA 107 Type R Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S78022
- Zoro # G4865551
- UPC # 081138780248
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | Xl |
Sleeve Length | 37 1/2 in |
Fits Chest Size | 48 in to 50 in |
Length | 30 in |
Maximum Chest Size | 54 in |
Details
Item | Crewneck Sweatshirt |
Material | Polyester |
Color | Fluorescent Yellow/Green |
Features | 2" Silver Reflective Tape Reflects Light For 360 Degrees Night Time Conspicuity; Crew Neck; 1 Black Pouch Pocket |
Standards | ANSI/ISEA 107 Type R Class 3 |
Number of Outside Pockets | 1 |
Fabric Weight | 8.4 oz |
ANSI Class | 3 |
Reflective Stripe Main Color | Silver |
ANSI Type | R |
Reflective Tape Type | Glass Bead |
Cuff Style | Elastic |
Tag-less | No |
Series | S78022 |
Sweatshirt Style | Crew Neck Sweatshirt |
Reflective Stripe Border Color | Silver |
Includes Hood | No |
Description
Crewneck Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Crew Neck Sweatshirt, Number of Outside Pockets 1, Material Polyester, Color Black/Green, Fabric Weight 8.4 oz, Size XL, Features Fluorescent Background Material for Excellent Daytime Visibility, Includes Hood No, Reflective Tape Type Glass Bead, Standards ANSI, ISEA, Maximum Chest Size 54 in, Cuff Style Elastic, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Pocket Jean, FR 5, 48x30, Stone Wash, Dark (FRP07)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1820-RD_14X10 (U3-1820-RD_14X10)
- ZORO SELECT Replacement Sensor, Combustibles (3TCN9)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 4XL (S75022)
- TINGLEY Job Sight Polo Shirt, Size 4XL, Hi-Vis Green/Yellow (S74022)
- TINGLEY Job Sight Hi-Vis Crew Sweatshirt, Class 3, Lime, 2XL (S78022)
- TINGLEY Job Sight Hooded Sweatshirt, Size L, Polyester, ANSI 107 (S78322)
- TINGLEY High Visibility Sweatshirt, M, Polyester (S78122C)
- TINGLEY Job Sight Polo Shirt, Size L, Hi-Vis Green/Yellow (S74022)
- TOUGH DUCK XL Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- Tingley High Visibility Shirts & Sweatshirts