Shop All Flame Resistant & Arc Flash Shirts
Tingley
Job Sight FR Long Sleeve T-Shirt, Yellow, XL
Mfr # S85522
Zoro # G6059191
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Lime
- ATPV Rating 9.1 cal/sq cm
- Fabric Weight 8 oz
- Fits Chest Size 48 in to 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # S85522
- Zoro # G6059191
- UPC # 081138855243
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Sleeve Length | 36 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 48 in |
Description
ANSI Class 3, ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 8 oz, Features 2 In. FR Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name 40 Percent Cotton Blend, 60 Percent Modacrylic, Maximum Chest Size 48 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Protection Type High-Visibility, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- NMC Fire Hose Sign (M12R)
- EMERGENCY ZONE Emergency Poncho, Green (103G)
- 3M Socket W-3182-2, 1/4 in Body Siz, 3/8 in (W-3182-2)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- MAGID AR Defense NFPA 70E CAT2 65 oz Jersey ArcRated Knit Shirt, XL (ARS650-GY-XL)
- PORTWEST FR Antistatic Henley T-Shirt, L (FR32)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-XLT)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- Tingley Workwear and Protective Clothing