Tingley

Job Sight FR Long Sleeve T-Shirt, Yellow, S


product price: $92.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size S
  • Color Lime
  • ATPV Rating 9.1 cal/sq cm
  • Fabric Weight 8 oz
  • Fits Chest Size 36 in to 38 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Fits Chest Size 36 in to 38 in
Sleeve Length 33 in
Sleeve Length Type Long
Maximum Chest Size 36 in

Description

ANSI Class 3, ATPV Rating 9.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 8 oz, Features 2 In. FR Silver Reflective Tape Reflects Light for 360 Degrees Nighttime Conspicuity, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name 40 Percent Cotton Blend, 60 Percent Modacrylic, Maximum Chest Size 36 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Protection Type High-Visibility, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.